CCY 40K 96 2 STG MPOS GAS FURN
CCY 40K 96 2 STG MPOS GAS FURN
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AFUE:
- 96.00 %
- BTU:
- 39000
- Blower Type:
- Variable Speed
- CEC Compliant:
- For Sale in CA
- Configuration:
- Multi-Position
- Gas Valve Stages:
- Two-Stage
- Stages:
- Two Stage
- Type:
- B926TB36040V17
- Width:
- 19 in