1.5 Ton - Upflow/Downflow - Standard - Cased - Aluminum Coil - R-410A - 14" W
CNPVP Series 1.5 Ton - Upflow/Downflow - Standard - Cased - Aluminum Coil - R-410A - 14" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All aluminum coil design helps improve resistance to corrosion and can help prevent leaks, prolonging the life of your system
- Cased N coil design can be installed in upflow and downflow applications
- Each coil is equipped with a corrosion-resistant condensate drain pan
- The condensate drain pan is designed with a slope to help ensure proper drainage, improved moisture removal and home comfort
- Unique design offers as much as 2 to 4 in (51 to 102 mm) less in height to aid in tight installations
- Every condensate pan features two 3/4 in female threaded brass insert connections
- The unique brass inserts provide for a leak-free condensate line connection to prevent water damage
- These coils meet or exceed burst pressure of 2100 psi which is at least three to five times the pressure they will see in actual application
- The ring, installed inside the liquid line connection at the TXV, is the best option for preventing refrigerant leaks and future service calls, PTFE works with both Puron®, R-410A, the environmentally friendly refrigerant and R-22 refrigerant
Specifications
- A2L Compatible:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 19000 Btu/h
- CFM:
- 750
- Casing:
- Cased
- Coating:
- Painted
- Coil Type:
- N
- Collection:
- CNPVP Series
- Configuration:
- Downflow, Upflow, Vertical
- ETL Listed:
- No
- Height:
- 12-5/8
- Indoor Outdoor:
- Indoor
- Length:
- 21
- Liquid Line (OD):
- 3/8
- MBH:
- 18
- Material:
- Aluminum
- Max CFM:
- 750
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 5/8
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- Weight:
- 36
- Width:
- 14