3.5 Ton - Upflow / Downflow Uncased N-Coil - Puron Refrigerant TXV
CNPVU Series 3.5 Ton - Upflow / Downflow Uncased N-Coil - Puron Refrigerant TXV
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Having an evaporator coil matched to your outdoor unit is critical to getting the most out of your air conditioner or heat pump
- An uncased Carrier® evaporator coil comes in a wide range of sizes that can be installed into existing furnace matched coil casings so you can have the assurance of the right match to your outdoor unit for consistent performance year after year
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 21800 to 42000 Btu/h
- Casing:
- Uncased
- Coil Type:
- Evaporator
- Collection:
- CNPVU Series
- Configuration:
- Downflow, Upflow, Vertical
- Height:
- 16-1/2 in
- Indoor Outdoor:
- Indoor
- Length:
- 19-1/8 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum
- Max CFM:
- 1750 cfm
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Weight:
- 31.71 lb
- Width:
- 21 in