4 Ton 14 SEER R-410A Packaged Heat Pump

You last purchased this on
 
Bryant

Comfort™ 4 Ton 14 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #B50ZHC0483TP
  • Item #7541740
  • Manufacturer Part #50ZHC048-3-TP
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Bryant

Comfort™ 4 Ton 14 SEER R-410A Packaged Heat Pump

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
1.7, 108, 18.3
BTU Cooling Rating:
48000 Btu/h
BTU Heat Rating:
45000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Tin Plated
Collection:
Comfort™
Compressor Type:
Scroll
Configuration:
Horizontal
Decibel Rating (dB):
73 dB
Depth:
51 in
EER:
12.5
Energy Star Compliant:
No
HSPF:
8
Height:
42-1/8 in
Horsepower:
3/4 hp
MBH:
48
Max CFM:
1600 cfm
Max Fuse Size:
45
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14
Tonnage:
4 Ton
UL Listed:
Yes
Volts:
208/230V
Width:
32 in