This product requires certification to purchase.

5 Ton 14 SEER R-410A Packaged Heat Pump

Bryant

Comfort™ 5 Ton 14 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #B50ZHC0603TP
  • Item #7541751
  • Manufacturer Part #50ZHC060-3-TP
3.7 out of 5 Customer Rating
Brand image
Bryant

Comfort™ 5 Ton 14 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #B50ZHC0603TP
  • Item #7541751
  • Manufacturer Part #50ZHC060-3-TP
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
1.9, 144.2, 26.2
BTU Cooling Rating:
60000 Btu/h
BTU Heat Rating:
56000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Tin Plated
Collection:
Comfort™
Compressor Type:
Scroll
Configuration:
Horizontal
Decibel Rating (dB):
73 dB
Depth:
51 in
EER:
12.5
Energy Star Compliant:
No
HSPF:
8.0
Height:
42-1/8 in
Horsepower:
1 hp
MBH:
60
Max CFM:
1700 cfm
Max Fuse Size:
60
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14.0
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Width:
32 in