This product requires certification to purchase.

Control Board

Bryant

Control Board

  • Fast #
  • Part #RCDHK61EA005
  • Item #10294375
  • Manufacturer Part #HK61EA005
4.6 out of 5 Customer Rating
Brand image
Bryant

Control Board

  • Fast #
  • Part #RCDHK61EA005
  • Item #10294375
  • Manufacturer Part #HK61EA005
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Bryant OEM repair part
  • Requires Certification

Specifications

AMP:
5
Control Board Type:
Air Handler
Height:
1/2
Length:
3-1/2
Type:
RHK61EA005
Volts:
24V
Width:
5-1/10