This product requires certification to purchase.

Control Board

Bryant

Control Board

  • Fast #
  • Part #RHK42FZ017
  • Item #10294371
  • Manufacturer Part #HK42FZ017
3.2 out of 5 Customer Rating
Brand image
Bryant

Control Board

  • Fast #
  • Part #RHK42FZ017
  • Item #10294371
  • Manufacturer Part #HK42FZ017
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Bryant OEM repair part
  • Requires Certification

Specifications

AMP:
3
Control Board Type:
Integrated
Height:
1-1/4 in
Length:
7 in
Volts:
24V
Width:
6-1/2 in