3 Ton Downflow and Upflow V Coil
CVPVP 3 Ton Downflow and Upflow V Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Designed with performance in mind, this new evaporator coil offers lower pressure drops to enhance system performance and airflow characteristics
- All coils have refrigerant-specific, factory-installed TXVs. All models are factory pre-set to approximately 10° of super heat at the suction service valve
- The corrosion-resistant drain pan is designed of a "polybutylene terephthalate" material (PBT) that offers unsurpassed pan strength. It is engineered with proper slope to help ensure water drainage, improved moisture removal, and home comfort
- Provided with industry proven sweat connections for leak-free operation to maintain system reliability. The location of the lineset connections allows for removal of the access door for easy cleaning/servicing of the coils, as well as easy access to the TXV
- Meets or exceeds burst pressure of 1900 psi, which is at least three to five times the pressure it would see in actual application
- This cased coil comes with a factory-installed UV knockout for quick and easy installation of UV light
- Comes with a "no delta plate" for easy, quick access to the coil for service and cleaning. Also, after the door is removed, the coil is removable from the front of the unit without the use of any tools
Documents
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 900
- Casing:
- Cased
- Coil Type:
- V
- Collection:
- CVPVP
- Configuration:
- Horizontal
- ETL Listed:
- No
- Height:
- 19-7/16
- Length:
- 20-5/8
- Liquid Line (OD):
- 3/8
- Max CFM:
- 1500
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Weight:
- 34
- Width:
- 18