Door Switch
Door Switch
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AMP:
- 21
- Brand Model Compatibility:
- 310AAV024045AAJA, 310AAV024045ABJA, 310AAV024045ACJA, 310AAV024045ADJA, 310AAV024045AEJA, 310AAV024045AFJA, 310AAV024045AGJA, 310AAV024045EAJA, 310AAV024070AAJA, 310AAV024070ABJA, 310AAV024070ACJA, 310AAV024070ADJA, 310AAV024070AEJA, 310AAV024070AFJA
- Height:
- 1-1/2
- Horsepower:
- 3/4 hp
- Length:
- 1
- Product Type:
- Door Switch
- Type:
- RHR54ZA006
- Volts:
- 125/250V
- Width:
- 1