This product requires certification to purchase.

Draft Inducer Blower Wheel

Bryant

Draft Inducer Blower Wheel

  • Fast #
  • Part #RCDLA11XA046
  • Item #10294414
  • Manufacturer Part #LA11XA046
5 out of 5 Customer Rating
Brand image
Bryant

Draft Inducer Blower Wheel

  • Fast #
  • Part #RCDLA11XA046
  • Item #10294414
  • Manufacturer Part #LA11XA046
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Bryant OEM repair part
  • Requires Certification

Specifications

Brand Model Compatibility:
330AAV024060AAJA, 330AAV024060ABJA, 330AAV024060ACJA, 330AAV024060FDJA, 330AAV036040AAJA, 330AAV036040ABJA, 330AAV036040ACJA, 330AAV036040FDJA, 330AAV036060AAJA, 330AAV036060ABJA, 330AAV036060ACJA, 330AAV036060FDJA, 330AAV036100AAJA
Depth:
1-7/10 in
Diameter:
4-1/2 in
Length:
4-1/2 in
Material:
Steel
OEM Part:
Yes
Type:
RLA11XA046
Width:
1-13/20 in