Smart Thermostat Lite
ecoBee Smart Thermostat Lite
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Meet the all-new Smart Thermostat Lite. Made for simplicity with input from contractors, it's easy to install and use, hardwired for reliability, built to last, and designed to save your customers up to 23%* on their heating and cooling costs. Best of all, it's exclusive to Pros.
- Pair this smart thermostat with InteliSense-enabled Preferred™ Series equipment, and with an opt-in to data sharing from your homeowner, you can have access to critical performance data. The performance data is available via the connected portal and Service Technician app for remote troubleshooting and system performance analysis
- Avoid call backs with the Smart Thermostat Lite - it’s hardwired and doesn’t need batteries, reducing the risk of product failures.
- The Smart Thermostat Lite is easy to install and works with most HVAC systems up to 4H/2C, radiant heating, multi-stage, and dual-fuel.
- Easily support and control one-wire HVAC accessory devices like a humidifier, dehumidifier, or ventilator.
- Add peace of mind with the Smart Thermostat Lite. That means an extended five-year warranty when installed by you, a professional.
- Easily control the Smart Thermostat Lite on the beautifully designed touchscreen or through an Android or iOS device by downloading the top-rated ecobee app.
- Get top-of-the-line energy savings with ENERGY STAR®- certified Smart Thermostats. In 2024, ecobee was named ENERGY STAR® Partner of the Year. (The fourth year in a row!)
- Conveniently pairs with Apple HomeKit, Google Assistant, and Alexa
- Works with most 24 VAC HVAC equipment: Gas, oil, electric, dual-fuel, forced air Conventional (2H/2C) Heat Pump(4H/2C) Boilers PTACs or fan coil units with up to three fan speeds
-
Green
Documents
Specifications
- Collection:
- ecoBee
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Black
- Depth:
- 15/16 in
- Display Type:
- LCD
- Energy Star Compliant:
- Yes
- Height:
- 3-5/8 in
- Humidity Sensing:
- Yes
- Power Source:
- Hardwired
- Programmability:
- Programmable
- Smart Home Compatibility:
- Google Assistant, Apple HomeKit, Amazon Alexa
- Smart Home Enabled:
- Yes
- Temperature Range:
- 32 to 120 Deg F
- Touch Screen:
- Yes
- Type:
- BEBSTATE7IBR01
- Volts:
- 24V
- Width:
- 3-5/8 in
- Wireless Communication:
- Wi-Fi