2 Ton - Up to 19 SEER2 - Variable Speed - Air Conditioner - 32" H
This product has been replaced by
Manufacturer Part #191VAN02400W
Evolution™ 2 Ton - Up to 19 SEER2 - Variable Speed - Air Conditioner - 32" H
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Enjoy cool, summer comfort with up to 19 SEER2 & up to 13 EER2 efficiency
- Optimal dehumidification capability with the Evolution Connex™ control
- 5 stages of variable-speed operation with longer, lower stage cooling cycles to give you more energy savings and even temperature comfort
- Exceptionally quiet operation in low speeds down to 56 decibels
- Soft start and smooth ramp up to operating speeds
- Excellent performance with zoned systems
- Bryant's smallest ducted, variable-speed air conditioner will fit discreetly into your landscape
- Sheet metal construction with baked-on, complete outer paint coverage for lasting durability against the elements
- Attractive, louvered cabinet protects the coil against physical damage
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.58, 10.3, 13.5
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2500
- Collection:
- Evolution™
- Communicating:
- Communicating
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Reciprocating
- Decibel Rating (dB):
- 55 dB
- Depth:
- 23-2/16
- EER:
- 13.0
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 77
- Height:
- 32-3/16
- Horsepower:
- 1/3 hp
- Length:
- 25-1/4
- Liquid Line (OD):
- 3/8
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- RPM:
- 825
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 19.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 5/8
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 158
- Width:
- 23-2/16