3 Ton - Up to 19.0 SEER2/12.5 EER2 - 31" W - Variable Speed Heat Pump - 208/230V-1
Evolution™ 3 Ton - Up to 19.0 SEER2/12.5 EER2 - 31" W - Variable Speed Heat Pump - 208/230V-1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Enjoy cool, summer comfort with up to 18.5 SEER2/up to 12.5 EER2 efficiency
- Take advantage of efficient electric heating well into the winter months with up to 11 HSPF efficiency
- Optimal dehumidification capability with the Evolution Connex™ control
- 5 stages of variable-speed operation with longer, lower stage cycles to give you more energy savings and better temperature management
- Exceptionally quiet operation in low speeds down to 55 decibels
- Soft start and smooth ramp up to operating speeds
- Senses operating conditions and adjusts to enhance system reliability
- Excellent performance with zoned systems
- Bryant's smallest ducted, variable-speed heat pump can fit discreetly into your landscape
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 1.2, 23.9
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 31200 Btu/h
- BTU Heat Rating:
- 29600 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 3800 ft3/min
- Collection:
- Evolution™
- Communicating:
- Communicating
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Variable Speed
- Decibel Rating (dB):
- 72 dB
- Depth:
- 31-3/16 in
- EER:
- 10.5
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 120 oz
- HSPF:
- 10.5
- Height:
- 43-13/100 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 17.5
- Sound Blanket:
- Yes
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 255 lb
- Width:
- 31-3/16 in