80.00% AFUE 70000 BTU Multi-Position ECM Variable Speed Furnace
Evolution® 80.00% AFUE 70000 BTU Multi-Position ECM Variable Speed Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- AMP:
- 10.7, 6.7, 8
- BTU:
- 70000
- BTU Heat Rating:
- 51000 Btu/h
- Blower Type:
- ECM Variable Speed
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200 ft3/min
- Collection:
- Evolution®
- Communicating:
- Communicating
- Configuration:
- Multi-Position
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Height:
- 33-1/4 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Hot Surface Ignition
- Length:
- 29 in
- MBH:
- 70
- Max Fuse Size:
- 15
- Number of Burners:
- 3
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Temperature Range:
- 30 to 60 Deg F (17 to 33 Deg C)
- Tonnage:
- 6 Ton
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 123 lb
- Width:
- 14-3/16 in