This product requires certification to purchase.

80.00% AFUE 88000 BTU Multi-Position ECM Variable Speed Two-Stage Furnace

Bryant

Evolution® 80.00% AFUE 88000 BTU Multi-Position ECM Variable Speed Two-Stage Furnace

  • Fast #
  • Part #B880TA48090C17
  • Item #10263700
  • Manufacturer Part #880TA48090C17
4.4 out of 5 Customer Rating
Brand image
Bryant

Evolution® 80.00% AFUE 88000 BTU Multi-Position ECM Variable Speed Two-Stage Furnace

  • Fast #
  • Part #B880TA48090C17
  • Item #10263700
  • Manufacturer Part #880TA48090C17
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance and even-temperature comfort from variable-speed air delivery
  • Two-stage operation allows longer, more even heating cycles on low stage
  • Perfect Heat™ technology closely manages your comfort by adjusting system operation to changing conditions
  • Perfect Humidity™ technology ensures optimal summertime cooling dehumidification when system components include multi- and variable-speed cooling products
  • Fan On Plus™ technology lets you choose the speed of continuous fan operation with a compatible control
  • Insulated cabinet for quieter operation
  • Low NOx models available (881TA)
  • Lifetime heat exchanger limited warranty upon timely registration
  • 10-year parts limited warranty upon timely registration
  • Requires Certification
  • Green


Specifications

AFUE:
80
AMP:
7.7, 9.6
ANSI:
ANSI Z21.47, ANSI Z223.1
BTU:
88000
BTU Heat Rating:
90000 Btu/h
Blower Type:
ECM Variable Speed
CEC Compliant:
For Sale in CA
CFM:
1195
CSA Certified:
CSA 2.3
Collection:
Evolution®
Communicating:
Non-Communicating
Configuration:
Multi-Position
Depth:
29
ETL Listed:
No
Fan Speeds:
Variable
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
33-1/3
Horsepower:
1/2 hp
Ignition System:
Hot Surface Ignition
Length:
31
MBH:
88
Max Fuse Size:
15
Number of Burners:
4
Phase:
Single Phase
Power Source:
Gas
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Temperature Range:
40 to 70 Deg F (22 to 39 Deg C)
Tonnage:
4 Ton
UL Listed:
No
Vent Type:
Direct Vent
Volts:
115V
Weight:
153
Width:
17-1/2