96.00% AFUE 60000 BTU Multi-Position ECM Variable Speed Furnace
This product has been replaced by
Manufacturer Part #987TA48060C17
Evolution® 96.00% AFUE 60000 BTU Multi-Position ECM Variable Speed Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Manage your utility costs with high-efficiency comfort: up to 96.7% AFUE
- Enjoy the ultra-quiet performance and even-temperature comfort of variable speed air delivery
- Two-stage operation allows longer, more consistent heating cycles on low stage for savings and comfort
- Perfect Heat™ technology means consistent comfort by adjusting system operation to changing conditions
- Perfect Humidity™ technology removes more moisture than a standard furnace during cooling operation (when installed with a matched air conditioner or heat pump)
- Fan On Plus™ technology lets you choose between four speeds of continuous fan operation with a compatible control
- Insulated cabinet for quieter operation
- External filter cabinet makes filter changes easier
- Lifetime limited warranty on heat exchanger upon timely registration
-
Green
Specifications
- AFUE:
- 96
- AMP:
- 10, 6.7, 7.3
- BTU:
- 60000
- BTU Heat Rating:
- 59000 Btu/h
- Blower Type:
- ECM Variable Speed
- CFM:
- 1400
- Collection:
- Evolution®
- Communicating:
- Communicating
- Condensing:
- Yes
- Configuration:
- Multi-Position
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 35
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride Hot Surface Ignition
- Length:
- 29-1/2
- MBH:
- 60
- Max Fuse Size:
- 15
- Number of Burners:
- 3
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Temperature Range:
- 35 to 65 Deg F (19 to 36 Deg C)
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 156
- Width:
- 17-1/2