97% AFUE - 80k BTU -Multi-Position - Gas Furnace - 21"
Evolution™ 97% AFUE - 80k BTU -Multi-Position - Gas Furnace - 21"
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Manage your utility costs with high-efficiency comfort: Up to 98.3% AFUE
- Enjoy the ultra-quiet performance and even-temperature comfort of variable speed air delivery
- Precise gas modulation always delivers the right amount of heat for the greatest energy efficiency
- Perfect Heat™ technology means consistent comfort by adjusting system operation to changing conditions
- Perfect Humidity™ technology removes more moisture than a standard furnace during cooling operation (when installed with a matched air conditioner or heat pump)
- Fan On Plus™ technology lets you choose between four speeds of continuous fan operation with a compatible control
- Fully insulated cabinet for quieter operation
- External filter cabinet makes filter changes easier
- Lifetime limited warranty on heat exchanger upon timely registration
-
Green
Specifications
- AFUE:
- 97.00 %
- AMP:
- 14.8, 19.1, 20
- BTU:
- 80000
- Blower Type:
- ECM Variable Speed
- CEC Compliant:
- For Sale in CA
- CFM:
- 2000 ft3/min
- Collection:
- Evolution™
- Communicating:
- Communicating
- Condensing:
- Yes
- Configuration:
- Multi-Position
- Depth:
- 29-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Filter Type:
- Media
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Variable (Modulating)
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 35 in
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride Hot Surface Ignition
- Length:
- 29-1/2 in
- MBH:
- 80
- Number of Burners:
- 4
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Temperature Range:
- 40 to 70 Deg F (22 to 39 Deg C)
- UL Listed:
- Yes
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Weight:
- 174.5 lb
- Width:
- 21 in