97.00% AFUE 80000 BTU Downflow, Horizontal, Multi-Position and Upflow ECM Variable Speed Variable (Modulating) Furnace
Evolution® 97.00% AFUE 80000 BTU Downflow, Horizontal, Multi-Position and Upflow ECM Variable Speed Variable (Modulating) Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manage your utility costs with high-efficiency comfort: Up to 98.3% AFUE
- Enjoy the ultra-quiet performance and even-temperature comfort of variable speed air delivery
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Fully insulated cabinet for quieter operation
- Perfect Humidity™ technology removes more moisture than a standard furnace during cooling operation (when installed with a matched air conditioner or heat pump)
- Fan On Plus™ technology lets you choose between four speeds of continuous fan operation with a compatible control
- Perfect Heat™ technology means consistent comfort by adjusting system operation to changing conditions
- Precise gas modulation always delivers the right amount of heat for the greatest energy efficiency
- Lifetime limited warranty on heat exchanger upon timely registration
- External filter cabinet makes filter changes easier
Specifications
- AFUE:
- 97.00 %
- AMP:
- 12.8, 14.1, 18.4
- ANSI:
- ANSI Z21.47
- BTU:
- 80000
- BTU Heat Rating:
- 78000 Btu/h
- Blower Type:
- ECM Variable Speed
- CEC Compliant:
- For Sale in CA
- CFM:
- 1345 ft3/min
- CSA Certified:
- CSA 2.3
- Collection:
- Evolution®
- Communicating:
- Communicating
- Condensing:
- Yes
- Configuration:
- Downflow, Horizontal, Multi-Position, Upflow
- Depth:
- 29-1/2 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Variable (Modulating)
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 35 in
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride Hot Surface Ignition
- MBH:
- 80
- Max Fuse Size:
- 20
- Number of Burners:
- 4
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two Stage
- Temperature Range:
- 40 to 70 Deg F (22 to 39 Deg C)
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Width:
- 21 in