Evolution Connex System Control in White
Evolution Connex Evolution Connex System Control in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This Wi-Fi® enabled Evolution Connex system control, with occupancy sensing ability, knows when you're gone and automatically sets the system for maximum savings. When you're home, its intuitive interface puts comfort control at your fingertips through a user-friendly touch-screen design. Capable of managing a complete home comfort system including humidity, ventilation and zoning, it is also the brains behind Bryant's highest-efficiency Evolution products.
- Intelligent, energy-wise programming helps you save 24-7
- Control with Amazon™ Alexa™ smart skills
- 5-day local weather forecast
- Perfect Heat® technology capable to minimize temperature fluctuations
- Perfect Humidity® technology capable for optimal cooling comfort
- Hybrid Heat® system management capable
- Humidifier, ventilator, air purifier compatible
- Four levels of fan speed control programmable by period
- Intuitive, lifestyle-based programming with 7-day, wake-away-home-sleep and vacation programming
Specifications
- Collection:
- Evolution Connex
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13/16
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 3-3/4
- Humidity Sensing:
- Yes
- Origin:
- Global
- Power Source:
- Hardwired
- Programmability:
- Programmable
- Smart Home Compatibility:
- Amazon Alexa
- Smart Home Enabled:
- Yes
- Temperature Range:
- 50 to 90 Deg F
- Touch Screen:
- Yes
- Type:
- BSYSTXBBWEC01C
- Volts:
- 24V, 50/60V
- Width:
- 5-3/5
- Wireless Communication:
- Wi-Fi
- Zones:
- 8