Smart Touch Control Programmable Thermostat with Wi-Fi in Black
EVOLUTION™ CONNEX™ Smart Touch Control Programmable Thermostat with Wi-Fi in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Intelligent, energy-wise programming helps you save 24-7
- 5-day local weather forecast
- Perfect heat technology capable to minimize temperature fluctuations
- Perfect humidity technology capable for optimal cooling comfort
- Hybrid heat system management capable
- Humidifier, ventilator, air purifier compatible
- Four levels of fan speed control programmable by period
- Intuitive, lifestyle-based programming with 7-day, wake-away-home-sleep and vacation programming
- Wi-Fi remote access capability to allow complete programming and change control from anywhere
- Pop-up reminders - TrueSense dirty air filter detection or fixed schedule timed filter change reminders - service reminders
Specifications
- Auto Switching Heat:
- Yes
- Collection:
- EVOLUTION™ CONNEX™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 17/25 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 3-7/10 in
- Origin:
- Global
- Programmability:
- Programmable
- Proposition 65:
- THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD AND LEAD COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION, GO TOWWW.P65WARNINGS.CA.GOV
- Smart Home Compatibility:
- Amazon Alexa
- Smart Home Enabled:
- Yes
- Touch Screen:
- Yes
- Type:
- CSYSTXBBECC01C
- Volts:
- 24V, 50/60V
- Width:
- 5-3/10 in
- Wireless Communication:
- Wi-Fi
- Zones:
- 8