This product requires certification to purchase.

Thermostat in White

Bryant

Evolution® Thermostat in White

  • Fast #
  • Part #BSYSTXBBNIM01
  • Item #2890104
  • Manufacturer Part #SYSTXBBNIM01
3.1 out of 5 Customer Rating
Brand image
Bryant

Evolution® Thermostat in White

  • Fast #
  • Part #BSYSTXBBNIM01
  • Item #2890104
  • Manufacturer Part #SYSTXBBNIM01
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • White
  • Requires Certification
  • Green


Specifications

Application:
Residential
Collection:
Evolution®
Color Finish Category:
Whites
Color Finish Name:
White
Energy Star Compliant:
Yes
Height:
6-2/5 in
Origin:
Domestic
Power Source:
Electric
Volts:
24V
Width:
1-1/2 in
Zones:
8