Two Stage Programmable Thermostat in White
Evolution® Two Stage Programmable Thermostat in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Full-color, touch-screen design allows photo screen saver upload
- Intelligent, energy-wise programming helps you save 24-7
- 5-day local weather forecast
- Perfect Heat® technology capable to minimize temperature fluctuations
- Perfect Humidity® technology capable for optimal cooling comfort
- Hybrid Heat® system management capable
- Humidifier, ventilator, air purifier compatible
- Four levels of fan speed control programmable by period
- Intuitive, lifestyle-based programming with 7-day, wake-away-home-sleep and vacation programming
- Wi-Fi® remote access capability to allow complete programming and change control from anywhere
Specifications
- Auto Switching Heat:
- Yes
- Collection:
- Evolution®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/4 in
- Height:
- 4-1/2 in
- Power Source:
- Electric
- Programmability:
- Programmable
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Stages:
- 2H/2C
- Temperature Range:
- 32 to 104 Deg F
- Touch Screen:
- Yes
- Volts:
- 24V
- Width:
- 5-2/5 in
- Wireless Communication:
- Wi-Fi
- Zones:
- 8