16 x 25 x 5 in. MERV 10 Expandable Filter
EZ Flex™ 16 x 25 x 5 in. MERV 10 Expandable Filter
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- EZ Flex™
- Depth:
- 5 in
- Filter Type:
- Pleated
- Height:
- 25 in
- MERV Rating:
- 10
- Product Type:
- Expandable Filter
- Size:
- 16 in x 25 in x 5 in
- Width:
- 16 in