This product requires certification to purchase.

20 x 25 x 5 in. MERV 10 Expandable Filter

Bryant

EZ Flex™ 20 x 25 x 5 in. MERV 10 Expandable Filter

  • Fast #
  • Part #TGWBEXPXXFIL0020
  • Item #2867373
  • Manufacturer Part #EXPXXFIL0020
3.3 out of 5 Customer Rating
Brand image
Bryant

EZ Flex™ 20 x 25 x 5 in. MERV 10 Expandable Filter

  • Fast #
  • Part #TGWBEXPXXFIL0020
  • Item #2867373
  • Manufacturer Part #EXPXXFIL0020
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
EZ Flex™
Depth:
5
Filter Type:
Pleated
Height:
25
MERV Rating:
10
Product Type:
Expandable Filter
Size:
20 in x 25 in x 5 in
Width:
20