Fan Relay
Fan Relay
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- When a contractor needs to replace a relay, sequencer, or timer in a customer’s HVAC system, they can count on Totaline to provide the quality replacement components they need
- Totaline components are made from quality materials, with affordability, durability, and reliability in mind
- Fully stocked distribution centers to help them get the products they need
- Quality components that provide an excellent replacement option
- Wide range of components available for virtually any application
Specifications
- Height:
- 1-1/10 in
- Length:
- 2-1/2 in
- Product Type:
- Fan Relay
- Temperature Range:
- -40 to 150 Deg F
- Type:
- RP2830293
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 1-3/10 in