30A 24V Coil 1-Pole Contactor
HCC Series 30A 24V Coil 1-Pole Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AMP:
- 32
- Collection:
- HCC Series
- Fits Model:
- 105ANA018000BAAA, 105ANA018000BAAB, 105ANA024000BAAA, 105ANA024000BAAB, 105ANA030000BAAA, 105ANA030000BAAB, 105ANA036000BAAA, 105ANA036000BAAB, 105ANA042000BAAA, 105ANA042000BAAB, 105ANA048000BAAA, 105ANA048000BAAB, 106ANA018000BAAA, 106ANA018000BAAB
- Height:
- 2-1/4 in
- Phase:
- Single Phase
- Product Type:
- 1 Pole Contactor
- Volts:
- 24V
- Width:
- 3 in