30A 24V Coil 2-Pole Contactor
HCC Series 30A 24V Coil 2-Pole Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AMP:
- 32
- Collection:
- HCC Series
- Fits Model:
- 09BY-006-N601, 09BY-008-N601, 09BY-012-N601, 09BY-014-N601, 09BY-016-N601, 09BY-024-N111, 09BY-024-N601, 09BY-024-N611, 30HXA076-A-170, 30HXA076-A-270, 30HXA076-A-670, 30HXA076-A-970, 30HXA076-Y-170, 30HXA076-Y-270
- Height:
- 3 in
- Phase:
- Single Phase
- Product Type:
- 2 Pole Contactor
- Type:
- RHN52KC024
- Volts:
- 208/230V
- Width:
- 2-1/4 in