This product requires certification to purchase.

40A 208/230V Single Phase Contactor

Bryant

HCC Series 40A 208/230V Single Phase Contactor

  • Fast #
  • Part #RCDHN51KB024
  • Item #10276098
  • Manufacturer Part #HN51KB024
3.8 out of 5 Customer Rating
Brand image
Bryant

HCC Series 40A 208/230V Single Phase Contactor

  • Fast #
  • Part #RCDHN51KB024
  • Item #10276098
  • Manufacturer Part #HN51KB024
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
40
Collection:
HCC Series
Fits Model:
38AYB018-300, 38AYB024-300, 38AYB030-300, 38AYB036-300, 38AYC018-300, 38AYC018-320, 38AYC018-330, 38AYC018-340, 38AYC024-310, 38AYC024-320, 38AYC024-330, 38AYC024-340, 38AYC030-310, 38AYC030-320
Height:
2-1/5 in
Phase:
Single Phase
Product Type:
1 Pole Contactor
Volts:
208/230V
Width:
2-4/5 in