40A 24V Coil 3-Pole Contactor
HCC Series 40A 24V Coil 3-Pole Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AMP:
- 40
- Collection:
- HCC Series
- Fits Model:
- 17EX5-INTERNAL, 19EF-CHILLER, 19EX-(02EX), 19EX-(FA4), 19EX-(FA5), 19XL003, 19XRT003, 19XT006, 23XL-C20-ING, 23XL-C21-ING, 23XL-C40-ING, 23XL-C41-ING, 23XL-C60-ING, 23XL-C61-ING
- Height:
- 3 in
- Phase:
- Single Phase
- Product Type:
- 3 Pole Contactor
- Type:
- RHN53CD024
- Volts:
- 24V
- Width:
- 3-3/4 in