Ignitor for 310AAV024045AAJA, 310AAV024045ABJA, 310AAV024070AAJA, 310AAV024070ABJA and 310AAV036045AAJA
Ignitor for 310AAV024045AAJA, 310AAV024045ABJA, 310AAV024070AAJA, 310AAV024070ABJA and 310AAV036045AAJA
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Bryant OEM repair part
Specifications
- Height:
- 4 in
- Ignitor Type:
- Hot Surface
- Length:
- 5 in
- Material:
- Silicon Nitride
- Origin:
- Global
- Width:
- 6 in