2 Ton - 13 SEER - Permanent Split Capacitor - Air Conditioner - 208/230-240/1 - R-410
Legacy™ 2 Ton - 13 SEER - Permanent Split Capacitor - Air Conditioner - 208/230-240/1 - R-410
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Enjoy cool summer comfort with 13 SEER & 11 EER efficiency
- Quiet performance with sound as low as 72 dB
- Enjoy energy savings, remote access capability and in-depth energy reporting with the Bryant Housewise™ Wi-Fi® thermostat
- DuraGuard™ protection system
- Environmentally-sound Puron® refrigerant
- 10-year parts limited warranty upon registration
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.7, 10.9, 14.3, 62.9
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 2218
- Collection:
- Legacy™
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- EER:
- 11.0
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 50
- Height:
- 25-5/16
- Horsepower:
- 1/10 hp
- Length:
- 23-1/8
- Liquid Line (OD):
- 3/8
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 13.0
- Suction Line (OD):
- 3/4
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 107