3 Ton 14.3 SEER2 8.1 HSPF2 Heat Pump 208/230V Single Phase R-410A

You last purchased this on
 
Bryant

Legacy™ 3 Ton 14.3 SEER2 8.1 HSPF2 Heat Pump 208/230V Single Phase R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bryant

Legacy™ 3 Ton 14.3 SEER2 8.1 HSPF2 Heat Pump 208/230V Single Phase R-410A

  • Fast #
  • Part #B215SAN03600A
  • Item #10263653
  • Manufacturer Part #215SAN03600A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Enjoy cool, summer comfort with up to 15.2 SEER2/12.5 EER2 efficiency
  • Take advantage of efficient electric heating well into the winter months with up to 8.1 HSPF2 heating efficiency
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • 10-year parts limited warranty upon registration
  • DuraGuard™ plus protection system
  • Non-ozone depleting Puron® refrigerant
  • Enjoy Wi-Fi® remote access capability to allow complete programming and change control from anywhere with the Ecobee smart thermostat by Bryant
  • Sound level as low as 69 dBA
  • Requires Certification

Specifications

AMP:
1.2, 15.3, 20.3, 83.1
Application:
Residential
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
35800 Btu/h
CEC Compliant:
For Sale in CA
CFM:
3550 ft3/min
Collection:
Legacy™
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
31-3/16 in
EER2:
12.5
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
144 oz
Green Product:
Yes, Energy Star
HSPF2:
8.1
HSPF2 Range:
7.5 - 25.0
Height:
28-11/16 in
Horsepower:
1/4 hp
Liquid Line (OD):
3/8 in
MBH:
36
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
15.0
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Width:
31-3/16 in