This product requires certification to purchase.

3 Ton Commercial Packaged G/E 460V Three Phase 15 IEER R-410A

Bryant

Legacy™ 3 Ton Commercial Packaged G/E 460V Three Phase 15 IEER R-410A

  • Fast #
  • Part #B582KE04A067A2A0AC
  • Item #10277202
  • Manufacturer Part #582KE04A067A2A0AC
3.6 out of 5 Customer Rating
Brand image
Bryant

Legacy™ 3 Ton Commercial Packaged G/E 460V Three Phase 15 IEER R-410A

  • Fast #
  • Part #B582KE04A067A2A0AC
  • Item #10277202
  • Manufacturer Part #582KE04A067A2A0AC
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets and exceeds ASHRAE 90.1 energy efficiency levels
  • New unit control board with intuitive, quick fan speed adjustment
  • New direct drive - Axion™ technology indoor fan system uses vane axial fan design & electronically commutated motor
  • Single-stage cooling capacity 04-06 models, two-stage on 07 models
  • SEERs up to 14.0, IEER of 15.0
  • Gas efficiencies up to 82%
  • Cooling operating range up to 115°F (46°C) and down to 40°F (4°C) using winter start kit
  • Innovative corrosive-resistant composite condensate pan in accordance with ASHRAE 62 standard, sloping design; side or center drain
  • Pre-painted exterior panels and primer-coated interior panels tested to 500 hours salt spray protection
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial, Residential
CEC Compliant:
Not for Sale in CA
Coil Type:
Plate Fin
Collection:
Legacy™
Configuration:
Convertible, Horizontal, Vertical
Decibel Rating (dB):
79 dB
ETL Listed:
No
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
73.6 oz
Fuel Type:
Natural Gas, Propane
Heat Exchanger Type:
Stainless Steel
Horsepower:
1/4 hp
IEER:
15.0
Length:
74-3/8 in
MBH:
34.5
Phase:
Three Phase
Power Source:
Electric, Gas
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigeration Control Type:
Acutrol
SEER:
14.0
Tonnage:
3 Ton
Volts:
460V