This product requires certification to purchase.

3 Ton R-410A Packaged Heat Pump

Bryant

Legacy™ 3 Ton R-410A Packaged Heat Pump

  • Fast #
  • Part #B607CNXK36000
  • Item #10277204
  • Manufacturer Part #607CNXK36000
5 out of 5 Customer Rating
Brand image
Bryant

Legacy™ 3 Ton R-410A Packaged Heat Pump

  • Fast #
  • Part #B607CNXK36000
  • Item #10277204
  • Manufacturer Part #607CNXK36000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Enjoy efficient, cool summer comfort
  • Transition to winter with heat pump heating efficiency of 6.7 HSPF2
  • Enjoy the optimized comfort of multi-speed air delivery
  • Blower-enhanced comfort during cooling operation through reduced humidity with appropriate control
  • Galvanized steel cabinet with "coil on top" design for lasting durability against the elements
  • Louvered grille protects the coil against physical damage
  • Solid cabinet base panels help prevent infiltration of dirt, debris and moisture
  • 10-year parts limited warranty upon registration
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
1.2, 3.8
Application:
Commercial, Residential
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
35000 Btu/h
Blower Type:
Multispeed
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Collection:
Legacy™
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Downflow
Decibel Rating (dB):
72 dB
EER2:
11.1
EER2 Range:
10.6 - 11.1
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
166.4
HSPF2:
6.7
HSPF2 Range:
6.7 - 7.4
Height:
49
Horsepower:
1/2 hp
Length:
47
MBH:
36
Max CFM:
1150
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
444
Width:
43