This product requires certification to purchase.

7.5 Ton R-410A Two Stage Commercial Packaged Air Conditioner

Bryant

Legacy™ 7.5 Ton R-410A Two Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #B558JE08D000M2AAAA
  • Item #10277201
  • Manufacturer Part #558JE08D000M2AAAA
5 out of 5 Customer Rating
Brand image
Bryant

Legacy™ 7.5 Ton R-410A Two Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #B558JE08D000M2AAAA
  • Item #10277201
  • Manufacturer Part #558JE08D000M2AAAA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Puron® refrigerant
  • ASHRAE 62.1 compliant condensate pan
  • Vertical or horizontal airflow models
  • Fully safety protected
  • Scroll compressors internally protected
  • Handled access doors
  • Central terminal board
  • Perfect Humidity™ system available
  • 1-year limited warranty on parts
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
BTU Cooling Rating:
90000 Btu/h
CEC Compliant:
Not for Sale in CA
Coil Type:
Louvered
Collection:
Legacy™
Configuration:
Horizontal, Vertical
ETL Listed:
Yes
Factory Std. Refrigerant Charge:
212.8 oz
Horsepower:
1/4 hp
Power Source:
Electric
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Refrigerant:
R-410A
Stages:
Two
Tonnage:
7.5 Ton