This product requires certification to purchase.

80.00% AFUE 70000 BTU Multi-Position ECM Constant Torque Single-Stage Furnace

Bryant

Legacy™ 80.00% AFUE 70000 BTU Multi-Position ECM Constant Torque Single-Stage Furnace

  • Fast #
  • Part #B800SB36070M14
  • Item #10263691
  • Manufacturer Part #800SB36070M14
4.3 out of 5 Customer Rating
Brand image
Bryant

Legacy™ 80.00% AFUE 70000 BTU Multi-Position ECM Constant Torque Single-Stage Furnace

  • Fast #
  • Part #B800SB36070M14
  • Item #10263691
  • Manufacturer Part #800SB36070M14
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • QuieTech™ noise reduction system
  • Your dealer can personalize the comfort of your home with a constant torque ECM blower motor that offers 18 speed options
  • 20-year limited warranty on heat exchanger
  • Pilot-free PerfectLight™ ignition
  • 10-year parts limited warranty upon timely registration
  • Requires Certification
Dimensions & Measurements
CFM
1115 ft3/min
Depth
29 in
Height
33-1/4 in
Length
31 in
Weight
114 lb
Width
14-3/16 in
Characteristics & Features
AFUE
80 %
Blower Type
ECM Constant Torque
Collection
Legacy™
Configuration
Multi-Position
Gas Valve Stages
Single-Stage
Vent Type
4-Way Vent
Electrical & Operational Information
AMP
4.4, 6, 8.3
BTU
70000
BTU Heat Rating
54000 Btu/h
Condensing
No
Fan Speeds
Multi
Fuel Type
Natural Gas, Propane
Horsepower
1/3 hp
Ignition System
Silicon Nitride
Max Fuse Size
15
MBH
70
Phase
Single Phase
Power Source
Gas
Temperature Range
30 to 60 Deg F
Volts
115V
Warranty & Product Information
ANSI
ANSI Z223.1
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
No
UL Listed
No