This product requires certification to purchase.

80.00% AFUE 70000 BTU Multi-Position ECM Constant Torque Single-Stage Furnace

Bryant

Legacy™ 80.00% AFUE 70000 BTU Multi-Position ECM Constant Torque Single-Stage Furnace

  • Fast #
  • Part #B800SB48070M21
  • Item #10263695
  • Manufacturer Part #800SB48070M21
5 out of 5 Customer Rating
Brand image
Bryant

Legacy™ 80.00% AFUE 70000 BTU Multi-Position ECM Constant Torque Single-Stage Furnace

  • Fast #
  • Part #B800SB48070M21
  • Item #10263695
  • Manufacturer Part #800SB48070M21
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • QuieTech™ noise reduction system
  • Your dealer can personalize the comfort of your home with a constant torque ECM blower motor that offers 18 speed options
  • 20-year limited warranty on heat exchanger
  • Pilot-free PerfectLight™ ignition
  • 10-year parts limited warranty upon timely registration
  • Requires Certification

Specifications

AFUE:
80
AMP:
10.4, 13.8, 8.8
ANSI:
ANSI Z223.1
BTU:
70000
BTU Heat Rating:
53000 Btu/h
Blower Type:
ECM Constant Torque
CEC Compliant:
For Sale in CA
CFM:
1820
Collection:
Legacy™
Condensing:
No
Configuration:
Multi-Position
Depth:
29
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
Multi
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Height:
33-1/4
Horsepower:
3/4 hp
Ignition System:
Silicon Nitride
Length:
31
MBH:
70
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
Temperature Range:
25 to 55 Deg F
UL Listed:
No
Vent Type:
4-Way Vent
Volts:
115V
Weight:
137
Width:
21