80.00% AFUE 90000 BTU Multi-Position ECM Constant Torque Single-Stage Furnace
Legacy™ 80.00% AFUE 90000 BTU Multi-Position ECM Constant Torque Single-Stage Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- QuieTech™ noise reduction system
- Your dealer can personalize the comfort of your home with a constant torque ECM blower motor that offers 18 speed options
- 20-year limited warranty on heat exchanger
- Pilot-free PerfectLight™ ignition
- 10-year parts limited warranty upon timely registration
Specifications
- AFUE:
- 80 %
- AMP:
- 11, 6.7, 8.2
- ANSI:
- ANSI Z223.1
- BTU:
- 90000
- BTU Heat Rating:
- 71000 Btu/h
- Blower Type:
- ECM Constant Torque
- CEC Compliant:
- For Sale in CA
- CFM:
- 1490 ft3/min
- Collection:
- Legacy™
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 29 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- Multi
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Height:
- 33-1/4 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- Length:
- 31 in
- MBH:
- 90
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 40 to 70 Deg F
- UL Listed:
- No
- Vent Type:
- 4-Way Vent
- Volts:
- 115V
- Weight:
- 131 lb
- Width:
- 17-1/2 in