This product requires certification to purchase.

95% AFUE - -Multi-Position - Furnace - 26"

Bryant

Legacy™ 95% AFUE - -Multi-Position - Furnace - 26"

  • Fast #
  • Part #B916SA66120M24
  • Item #10263710
  • Manufacturer Part #916SA66120M24
5 out of 5 Customer Rating
Brand image
Bryant

Legacy™ 95% AFUE - -Multi-Position - Furnace - 26"

  • Fast #
  • Part #B916SA66120M24
  • Item #10263710
  • Manufacturer Part #916SA66120M24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

AFUE:
95
BTU:
120000
CEC Compliant:
For Sale in CA
Collection:
Legacy™
Configuration:
Multi-Position
ETL Listed:
No
Energy Star Compliant:
Yes
Gas Valve Stages:
Single-Stage
Height:
38
Length:
31
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
110/125V, 60V
Weight:
179.5
Width:
26