95% AFUE - 60k BTU - Single Stage Multi-Position Gas Furnace - 17.5" W
Legacy™ 95% AFUE - 60k BTU - Single Stage Multi-Position Gas Furnace - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AFUE:
- 95.00 %
- BTU:
- 60000
- CEC Compliant:
- For Sale in CA
- Collection:
- Legacy™
- Configuration:
- Multi-Position
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Gas Valve Stages:
- Single-Stage
- Height:
- 38 in
- Length:
- 31 in
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 110/125V, 60V
- Weight:
- 138.5 lb
- Width:
- 17-1/2 in