YAC 125T 208/230-3 AM&D 48TFD
Model 580F YAC 125T 208/230-3 AM&D 48TFD
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Coil Type:
- Aluminum Fin
- Collection:
- Model 580F
- Configuration:
- Convertible
- MBH:
- 150
- Phase:
- Three Phase
- Power Source:
- Gas
- Refrigerant:
- R-22
- Stages:
- Two
- Tonnage:
- 12.5 Ton
- Volts:
- 208/230V