This product requires certification to purchase.

2.5 Tons 14 SEER R-410A Packaged Heat Pump

Bryant

PH4Z 2.5 Tons 14 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #BPH4ZNA030000TP
  • Item #7541722
  • Manufacturer Part #PH4ZNA030000-TP
4.5 out of 5 Customer Rating
Brand image
Bryant

PH4Z 2.5 Tons 14 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #BPH4ZNA030000TP
  • Item #7541722
  • Manufacturer Part #PH4ZNA030000-TP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
13.5
CEC Compliant:
Not for Sale in CA
Coil Type:
Tin Plated
Collection:
PH4Z
Compressor Type:
Scroll
Configuration:
Horizontal
Decibel Rating (dB):
75 dB
Depth:
32
EER:
11.5
Energy Star Compliant:
No
HSPF:
8.0
Height:
34-1/8
Horsepower:
1/8 hp
Max CFM:
1000
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
Tonnage:
2.5 Ton
UL Listed:
Yes
Volts:
208/230V
Width:
51