Power Exhaust
Power Exhaust
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only
- Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- Height:
- 27 in
- Length:
- 42 in
- MiniSplit Parts or Accessory Type:
- Power Exhaust
- Tonnage:
- 3 - 12.5 Ton
- Volts:
- 208/230V
- Width:
- 29 in