2.5 Ton 16.0 SEER2 Air Conditioner 208/230V Single Phase R-410A
Preferred™ 2.5 Ton 16.0 SEER2 Air Conditioner 208/230V Single Phase R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Enjoy cool summer comfort with up to 16.5 SEER2 & up to 13.5 EER2 efficiency
- Sound as low as 72 dB
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Environmentally-sound Puron® refrigerant
- 10-year parts limited warranty upon registration
- DuraGuard™ protection system
- Improved indoor air quality
Specifications
- AMP:
- 0.6, 11.7, 15.2, 71.3
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2575 ft3/min
- Collection:
- Preferred™
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 105.6 oz
- Green Product:
- Yes, Energy Star
- Height:
- 35-1/2 in
- Horsepower:
- 1/10 hp
- Length:
- 31-3/16 in
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 17.0
- SEER2:
- 16.0
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 162 lb
- Width:
- 34 in