This product requires certification to purchase.

24000 BTU Indoor Multi-Zone 208/230V

This product has been replaced by

Bryant High Wall Ductless Indoor Air Handler - R-454B - 208/230/1
Bryant 24k - High Wall Ductless Indoor Air Handler - R-454B - 208/230/1
Manufacturer Part #615AHAQ24XA3
Bryant

Preferred™ 24000 BTU Indoor Multi-Zone 208/230V

  • Fast #
  • Part #B619AHBQ24XA3
  • Item #10277206
  • Manufacturer Part #619AHBQ24XA3
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Bryant High Wall Ductless Indoor Air Handler - R-454B - 208/230/1
Bryant 24k - High Wall Ductless Indoor Air Handler - R-454B - 208/230/1
Manufacturer Part #615AHAQ24XA3
Bryant

Preferred™ 24000 BTU Indoor Multi-Zone 208/230V

  • Fast #
  • Part #B619AHBQ24XA3
  • Item #10277206
  • Manufacturer Part #619AHBQ24XA3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Select sizes are ENERGY STAR® certified based on outdoor unit pairing
  • Available in 115V and 208/230V
  • Right-left louver control
  • Sizes ranging from 06 to 36
  • Four fan speeds
  • Heating setback (46°F heating mode)
  • Turbo mode
  • Quiet indoor sound operation, as low as 24 decibels
  • Aluminum blue hydrophilic pre-coated fins
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
0.625
Application:
Residential
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
CFM:
719 ft3/min
Collection:
Preferred™
Decibel Rating (dB):
52 dB
Depth:
10-83/100 in
Energy Star Compliant:
Yes
Height:
14-57/100 in
Indoor Outdoor:
Indoor
Length:
17-91/100 in
Liquid Line (OD):
3/8 in
MBH:
24
Phase:
Single Phase
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Refrigerant:
R-410A
Suction Line (OD):
5/8 in
Tonnage:
2 Ton
Volts:
208/230V
Weight:
43.65 lb
Width:
44-22/25 in