3 Ton - Up to 17 SEER2 - Two-Stage (Coastal) Air Conditioner - 208/230/1 - R-410A
Preferred™ 3 Ton - Up to 17 SEER2 - Two-Stage (Coastal) Air Conditioner - 208/230/1 - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Enjoy cool summer comfort with cooling efficiencies up to 17 SEER2 & up to 13.5 EER2
- Two-stage operation allows longer, more consistent comfort cycles on low stage for savings and comfort
- Enhanced summer dehumidification through two-stage operation
- DuraGuard™ protection system
- Environmentally-sound Puron® refrigerant
- 10-year parts limited warranty upon registration
- Sound as low as 71 dB (quiet as a vacuum)
- Improved indoor air quality
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 0.5, 15.4, 19.8, 92
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 2830 ft3/min
- Collection:
- Preferred™
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- EER:
- 14.5
- EER2:
- 13.5
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 164.8 oz
- Height:
- 32-1/16 in
- Horsepower:
- 1/12 hp
- Length:
- 35 in
- Liquid Line (OD):
- 3/8 in
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- RPM:
- 800
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 18.0
- SEER2:
- 17.0
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 201 lb
- Width:
- 35 in