4 Ton - Up to 16.0 SEER2 - Two-Stage Packaged Air Conditioner and Gas Furnace System - 130k Btu/h Heat - R-454B - 208-230/3
Preferred 4 Ton - Up to 16.0 SEER2 - Two-Stage Packaged Air Conditioner and Gas Furnace System - 130k Btu/h Heat - R-454B - 208-230/3
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- One-piece heating and cooling units with low sound levels, easy installation, low maintenance, and dependable performance. Puron Advance (R-454B) is Bryant’s latest choice of refrigerant to help meet the 2025 GWP requirement. This unit is designed and tested with Puron Advance (R-454B) and contains a dissipation system.
- Factory-assembled package is a compact, fully self-contained, combination gas heating/electric cooling unit that is prewired, pre-piped, and pre-charged for minimum installation expense. These units are available in a variety of standard and optional heating/cooling size combinations with voltage options to meet residential and light commercial requirements.
- On the inside a high-tech composite material will not rust and incorporates a sloped drain pan which improves drainage and helps inhibit mold, algae and bacterial growth. On the outside metal base rails provide added stability as well as easier handling and rigging.
- Unit is designed for use in either downflow or horizontal applications. Each unit is converted from horizontal to downflow and includes two horizontal duct covers. Downflow operation is provided in the field to allow vertical ductwork connections. The basepan seals on the bottom openings to ensure a positive seal in the vertical airflow mode.
- High-efficiency design offers SEER2 (Seasonal Energy EfficiencyRatios) of up to 16.0, up to 12.0 EER2, and AFUE (Annual FuelUtilization Efficiency) ratings as high as 81%.
- Energy-saving, direct spark ignition saves gas by operating only when the room thermostat calls for heating. Standard units are furnished with natural gas controls. A low-cost field installed kit for propane conversion is available for all units.
- Compressors have two stages of cooling and are designed for high efficiency. Each compressor is hermetically sealed against contamination to help promote longer life and dependable operation. Each compressor also has vibration isolation to provide quieter operation. All compressors have internal high pressure and overcurrent protection.
- Monoport inshot burners produce precise air-to-gas mixture, which provides for clean and efficient combustion. The large monoport on the inshot (or injection type) burners seldom, if ever, requires cleaning. All gas furnace components are accessible in one compartment.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AFUE:
- 81
- BTU Heat Rating:
- 130000 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 1600
- Collection:
- Preferred
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 71 dB
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Stainless Steel
- Ignition System:
- Direct Spark Ignition
- Phase:
- Three Phase
- Refrigerant:
- R-454B
- SEER2:
- 15.2
- SEER2 Range:
- 15.2 - 40.0
- Tonnage:
- 4 Ton
- Type:
- B575EPWB48130
- Volts:
- 208/230V