5 Ton 17.0 SEER2 Air Conditioner 208/230V Single Phase R-410A

You last purchased this on
 
Bryant

Preferred™ 5 Ton 17.0 SEER2 Air Conditioner 208/230V Single Phase R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bryant

Preferred™ 5 Ton 17.0 SEER2 Air Conditioner 208/230V Single Phase R-410A

  • Fast #
  • Part #B127TAN06000W
  • Item #10263644
  • Manufacturer Part #127TAN06000W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Enjoy cool summer comfort with cooling efficiencies up to 17 SEER2 & up to 13.5 EER2
  • Two-stage operation allows longer, more consistent comfort cycles on low stage for savings and comfort
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Sound as low as 71 dB (quiet as a vacuum)
  • Environmentally-sound Puron® refrigerant
  • 10-year parts limited warranty upon registration
  • DuraGuard™ protection system
  • Enhanced summer dehumidification through two-stage operation
  • Improved indoor air quality
  • Requires Certification

Specifications

AMP:
1.2, 158, 25.6, 33.2
BTU:
60000
BTU Cooling Rating:
50000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
4779 ft3/min
Collection:
Preferred™
Compressor Type:
Scroll
Decibel Rating (dB):
75 dB
EER:
14.5
EER2:
13.5
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
148.32 oz
Green Product:
Yes, Energy Star
Height:
38-7/8 in
Horsepower:
1/4 hp
Length:
35 in
Liquid Line (OD):
3/8 in
Max Fuse Size:
50
Phase:
Single Phase
RPM:
800
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
18.0
SEER2:
17.0
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
256 lb
Width:
35 in