80.00% AFUE 110000 BTU Multi-Position ECM Variable Speed Two-Stage Furnace
Preferred™ 80.00% AFUE 110000 BTU Multi-Position ECM Variable Speed Two-Stage Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance and even-temperature comfort from variable 25-speed air delivery
- Two-stage operation allows longer, more even heating cycles on low stage
- InteliSense technology allows for critical equipment performance data to be gathered and shared with your dealer who can reassure you that your system is running properly. Simply grant permissions for data sharing and watch an improved customer experience come to life
- Perfect Heat® technology means consistent comfort by adjusting system operation to changing conditions
- Fan On Plus™ technology lets you choose the speed of continuous fan operation with a compatible control
- Insulated cabinet for quieter operation
- 20-year limited warranty on heat exchanger
- 10-year parts limited warranty upon registration upon timely registration
Specifications
- AFUE:
- 80
- AMP:
- 11.5, 14.6, 18.8
- ANSI:
- ANSI Z223.1
- BTU:
- 110000
- BTU Heat Rating:
- 89000 Btu/h
- Blower Type:
- ECM Variable Speed
- CEC Compliant:
- For Sale in CA
- CFM:
- 2200
- Collection:
- Preferred™
- Communicating:
- Non-Communicating
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 29
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Height:
- 33-33/100
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride
- Length:
- 31
- MBH:
- 110
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Temperature Range:
- 30 to 60 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 159
- Width:
- 21