This product requires certification to purchase.

80.00% AFUE 70000 BTU Multi-Position ECM Variable Speed Two-Stage Furnace

Bryant

Preferred™ 80.00% AFUE 70000 BTU Multi-Position ECM Variable Speed Two-Stage Furnace

  • Fast #
  • Part #B820TB36070V14
  • Item #10277226
  • Manufacturer Part #820TB36070V14
3.2 out of 5 Customer Rating
Brand image
Bryant

Preferred™ 80.00% AFUE 70000 BTU Multi-Position ECM Variable Speed Two-Stage Furnace

  • Fast #
  • Part #B820TB36070V14
  • Item #10277226
  • Manufacturer Part #820TB36070V14
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance and even-temperature comfort from variable 25-speed air delivery
  • Two-stage operation allows longer, more even heating cycles on low stage
  • InteliSense technology allows for critical equipment performance data to be gathered and shared with your dealer who can reassure you that your system is running properly. Simply grant permissions for data sharing and watch an improved customer experience come to life
  • Perfect Heat® technology means consistent comfort by adjusting system operation to changing conditions
  • Fan On Plus™ technology lets you choose the speed of continuous fan operation with a compatible control
  • Insulated cabinet for quieter operation
  • 20-year limited warranty on heat exchanger
  • 10-year parts limited warranty upon registration upon timely registration
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
10.8, 6.7, 8
ANSI:
ANSI Z223.1
BTU:
70000
BTU Heat Rating:
53000 Btu/h
Blower Type:
ECM Variable Speed
CEC Compliant:
For Sale in CA
CFM:
1200 ft3/min
Collection:
Preferred™
Communicating:
Non-Communicating
Condensing:
No
Configuration:
Multi-Position
Depth:
31 in
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
Variable
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Two-Stage
Height:
36 in
Horsepower:
1/2 hp
Ignition System:
Silicon Nitride
Length:
31 in
MBH:
70
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Temperature Range:
30 to 60 Deg F
UL Listed:
Yes
Volts:
115V
Weight:
123 lb
Width:
14-1/2 in